- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- 0.71 in Width
| Cage Material | Solid Machined |
| O.D. | 80 mm |
| I.D. | 40 mm |
| Bearing Part | Complete Bearing |
| Outside Dia. | 80 mm |
| Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| Rows of Balls | Single |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| No. of Ribs - Outer Ring | 2 |
| Relubrication Feature | Without |
| Inside Dia. | 40 mm |
| Static Load Rating | 53 kN |
| O.D. Type | Cylindrical |
| Series | 2 |
| Tolerance | Normal (PN) |
| Radial Internal Clearance | Group 3 (C3) |
| No. of Rows | Single |
| Material | Steel |
| Outer Ring Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 62 kN |
| Bearing Style | Complete Bearing |
| Weight | 0.981 KG |
| EAN or UPC | 7316570375367 |

