- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- 0.63 in Width
| Bore Type | Tapered 1:12 |
| Static Load Rating | 36.5 kN |
| Width | 0.63 in, 16 mm |
| Outer Ring Width | 0.63 in, 16 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Dynamic Load Rating | 44 kN |
| Series | 2 |
| Cage Material | Polyamide |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 0.63 in, 16 mm |
| Inch/Metric | Metric |
| O.D. | 2.44 in, 62 mm |
| I.D. | 1.18 in, 30 mm |
| Weight | 0.459 LB |
| EAN or UPC | 7316577027986 |

