- Radial Bearing Type
- Single Row
- 25 mm Inside Diameter
- 52 mm Outside Diameter
- 15 mm Width
| Width | 0.59 in, 15 mm |
| Bearing Type | Radial |
| Series | 2 |
| Outer Ring Width | 0.59 in, 15 mm |
| Inner Ring Width | 0.59 in, 15 mm |
| O.D. | 52 mm |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inside Dia. | 25 mm |
| Cage Material | Polyamide |
| I.D. | 25 mm |
| Rows of Balls | Single |
| Lubricant | Solid oil |
| Outside Dia. | 52 mm |
| Weight | 0.311 LB |
| EAN or UPC | 7316570321531 |

