- Radial Bearing Type
- Single Row
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 66 mm Width
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Bearing Type | Radial |
| O.D. | 310 mm |
| Inside Dia. | 200 mm |
| I.D. | 200 mm |
| Outside Dia. | 310 mm |
| Weight | 43.31 LB |
| EAN or UPC | 7316571684093 |

