- Radial Bearing Type
- Single Row
- Round Bore Type
- 20 mm Inside Diameter
- 47 mm Outside Diameter
| Width | 0.55 in, 14 mm |
| I.D. | 0.79 in, 20 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Dynamic Load Rating | 28.5 kN |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| O.D. | 1.85 in, 47 mm |
| Static Load Rating | 22 kN |
| Rows of Balls | Single |
| Outer Ring Width | 0.55 in, 14 mm |
| Inner Ring Width | 0.55 in, 14 mm |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Cage Material | PEEK |
| Series | 2 |
| Weight | 0.249 LB |
| EAN or UPC | 7316570780161 |

