- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Dynamic Load Rating | 28.5 kN |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Cylindrical |
| I.D. | 0.79 in, 20 mm |
| Bearing Type | Radial |
| Cage Material | Polyamide |
| Inch/Metric | Metric |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Width | 0.55 in, 14 mm |
| Static Load Rating | 22 kN |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Capacity | High Capacity |
| O.D. Type | Cylindrical |
| O.D. | 1.85 in, 47 mm |
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| No. of Ribs - Outer Ring | 2 |
| Cage Type | Non-Metallic |
| No. of Rows | Single |
| Outer Ring Width | 0.55 in, 14 mm |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Series | 2 |
| Inner Ring Width | 0.55 in, 14 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Precision Ground | Yes |
| Weight | 0.249 LB |
| EAN or UPC | 7316577027795 |

