- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
| Width | 0.55 in, 14 mm |
| Rows of Balls | Single |
| Outside Dia. | 47 mm |
| Bore Type | Cylindrical |
| Inside Dia. | 20 mm |
| Dynamic Load Rating | 28.5 kN |
| Cage Material | Brass |
| I.D. | 20 mm |
| O.D. | 47 mm |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Outer Ring Width | 0.55 in, 14 mm |
| Series | 2 |
| Inner Ring Width | 0.55 in, 14 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Static Load Rating | 22 kN |
| Precision Rating | ABEC 3 |
| Weight | 0.287 LB |
| EAN or UPC | 7316571534282 |

