Skip to content Skip to navigation menu
Single Row Steel Cylindrical Bearing

NU 20/530 ECMA

Single Row Steel Cylindrical Bearing
Item #105968452
  • 20.87 in Inner Diameter
  • 30.71 in Outer Diameter
  • 5.71 in Width
Single Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20.87 in Inner Diameter
  • 30.71 in Outer Diameter
  • 5.71 in Width
Width 5.71 in, 145 mm
Dynamic Load Rating 3740 kN
Outer Ring Width 5.71 in, 145 mm
Inside Dia. 530 mm
Rows of Balls Single
Cage Material Solid Machined
O.D. 780 mm
Inch/Metric Metric
I.D. 530 mm
Bore Type Round Bore
Inner Ring Width 5.71 in, 145 mm
Radial Internal Clearance Group N
Cage Type Solid Machined
Material Steel
Tolerance Normal (PN)
O.D. Type Cylindrical
Outside Dia. 780 mm
Series 20
Precision Rating ABEC 1
Static Load Rating 7350 kN
Bearing Part Complete Bearing
No. of Ribs - Outer Ring 2
Relubrication Feature Without
Bearing Type Radial
No. of Rows Single
Bearing Style Complete Bearing
Weight 621.703 LB
EAN or UPC 7316571132211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison