- Radial Bearing Type
- Single Row
- Round Bore Type
- 460 mm Inside Diameter
- 830 mm Outside Diameter
| Rows of Balls | Single |
| Bearing Part | Complete Bearing |
| Tolerance | Normal (PN) |
| I.D. | 460 mm |
| No. of Ribs - Outer Ring | 2 |
| Material | Steel |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 830 mm |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Bore Type | Round Bore |
| Radial Internal Clearance | Group N |
| Cage Type | Solid Machined |
| Cage Material | Solid Machined |
| Weight | 983.856 LB |
| EAN or UPC | 7316577724090 |

