- 18.11 in Inner Diameter
- 26.77 in Outer Diameter
- 3.94 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Static Load Rating | 2850 kN |
| Precision Ground | Yes |
| O.D. Type | Cylindrical |
| Material | Steel |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Tolerance | Normal (PN) |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 3.94 in, 100 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | 1 |
| Radial Internal Clearance | Group N |
| O.D. | 680 mm |
| Bearing Type | Radial |
| Bore Type | Round Bore |
| Enclosure | Open |
| I.D. | 460 mm |
| End Type | Open End |
| Relubrication Feature | Without |
| Dynamic Load Rating | 1650 kN |
| Width | 3.94 in, 100 mm |
| Series | 10 |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Cage Material | Brass/Bronze |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| Rows of Balls | Single |
| Inner Ring Width | 3.94 in, 100 mm |
| Weight | 325.622 LB |
| EAN or UPC | 7316577723628 |

