- 17.32 in Inner Diameter
- 25.59 in Outer Diameter
- 3.7 in Width
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| No. of Rows | Single |
| Outer Ring Width | 3.7 in, 94 mm |
| No. of Ribs - Outer Ring | 2 |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 3.7 in, 94 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Series | 10 |
| Relubrication Feature | Without |
| Bearing Style | Complete Bearing |
| I.D. | 440 mm |
| Bearing Part | Complete Bearing |
| O.D. | 650 mm |
| Dynamic Load Rating | 1510 kN |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| Cage Material | Solid Machined |
| Static Load Rating | 2650 kN |
| Width | 3.7 in, 94 mm |
| Material | Steel |
| Weight | 287.24 LB |
| EAN or UPC | 7316577720160 |

