- 15.75 in Inner Diameter
- 23.62 in Outer Diameter
- 3.54 in Width
| Inner Ring Width | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Series | 10 |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| I.D. | 15.75 in, 400 mm |
| Precision Rating | ABEC 1 |
| Dynamic Load Rating | 1380 kN |
| Material | Bearing Steel |
| O.D. | 23.62 in, 600 mm |
| Cage Material | Brass |
| Width | 3.54 in, 90 mm |
| Outer Ring Width | 3.54 in, 90 mm |
| Static Load Rating | 2320 kN |
| Inch/Metric | Metric |
| Weight | 257.941 LB |
| EAN or UPC | 7316577013026 |

