- 14.96 in Inner Diameter
- 22.05 in Outer Diameter
- 3.23 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| O.D. | 560 mm |
| Bearing Type | Radial |
| O.D. Type | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Series | 10 |
| Enclosure | Open |
| Outer Ring Width | 3.23 in, 82 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Static Load Rating | 1930 kN |
| Inner Ring Width | 3.23 in, 82 mm |
| No. of Ribs - Outer Ring | 2 |
| End Type | Open End |
| Precision Rating | ABEC 1 |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| I.D. | 380 mm |
| Width | 3.23 in, 82 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | Group N |
| Bearing Part | Complete Bearing |
| Material | Steel |
| Cage Type | Solid Machined |
| Dynamic Load Rating | 1140 kN |
| No. of Rows | 1 |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Weight | 187.305 LB |
| EAN or UPC | 7316577723642 |

