- 14.17 in Inner Diameter
- 21.26 in Outer Diameter
- 3.23 in Width
| I.D. | 360 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 3.23 in, 82 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 3.23 in, 82 mm |
| Material | Steel |
| O.D. | 540 mm |
| Inside Dia. | 360 mm |
| Relubrication Feature | Without |
| Width | 3.23 in, 82 mm |
| Bearing Type | Radial |
| No. of Rows | Single |
| Series | 10 |
| Dynamic Load Rating | 1100 kN |
| Inch/Metric | Metric |
| Tolerance | Normal (PN) |
| Bearing Part | Complete Bearing |
| Static Load Rating | 1830 kN |
| Rows of Balls | Single |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Type | Solid Machined |
| Cage Material | Solid Machined |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| Outside Dia. | 540 mm |
| Bearing Style | Complete Bearing |
| Weight | 182.807 LB |
| EAN or UPC | 7316570918199 |

