- 13.39 in Inner Diameter
- 20.47 in Outer Diameter
- 3.23 in Width
| Rows of Balls | Single |
| Dynamic Load Rating | 1080 kN |
| Bore Type | Round Bore |
| Width | 3.23 in, 82 mm |
| Radial Internal Clearance | C3 |
| No. of Ribs - Outer Ring | 2 |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Static Load Rating | 1760 kN |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Inner Ring Width | 3.23 in, 82 mm |
| I.D. | 340 mm |
| Tolerance | Normal (PN) |
| No. of Rows | Single |
| Outer Ring Width | 3.23 in, 82 mm |
| Series | 10 |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| Precision Rating | ABEC 1 |
| Material | Steel |
| Cage Material | Solid Machined |
| O.D. | 520 mm |
| Weight | 165.699 LB |
| EAN or UPC | 7316570728286 |

