- 11.81 in Inner Diameter
- 18.11 in Outer Diameter
- 2.91 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- High speed performance
- Precision-honed rolling contact surfaces
- Logarithmically crowned rollers
compliances
- 0
| Relubrication Feature | Without |
| Precision Ground | Yes |
| Radial Internal Clearance | Group N |
| Cage Type | Solid Machined |
| Capacity | Standard Capacity |
| Tolerance | Normal (PN) |
| No. of Rows | 1 |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 2.91 in, 74 mm |
| End Type | Open End |
| Precision Rating | ABEC 1 |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Dynamic Load Rating | 1000 kN |
| I.D. | 300 mm |
| Width | 2.91 in, 74 mm |
| Outer Ring Width | 2.91 in, 74 mm |
| Inch/Metric | Metric |
| Bearing Design | Removable Inner Ring – Straight |
| No. of Ribs - Outer Ring | 2 |
| Material | Steel |
| O.D. | 460 mm |
| Bore Type | Round Bore |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Enclosure | Open |
| Static Load Rating | 1370 kN |
| Bearing Part | Complete Bearing |
| Series | 10 |
| O.D. Type | Cylindrical |
| Weight | 115.809 LB |
| EAN or UPC | 7316577296498 |

