- 11.02 in Inner Diameter
- 16.54 in Outer Diameter
- 2.56 in Width
| O.D. | 16.54 in, 420 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.56 in, 65 mm |
| Series | 10 |
| Inner Ring Width | 2.56 in, 65 mm |
| Dynamic Load Rating | 765 kN |
| Width | 2.56 in, 65 mm |
| I.D. | 11.02 in, 280 mm |
| Cage Material | Brass |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Static Load Rating | 1060 kN |
| No. of Rows | Single |
| Weight | 80.028 LB |
| EAN or UPC | 7316574080717 |

