- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 2.56 in Width
| O.D. Type | Cylindrical |
| I.D. | 10.24 in, 260 mm |
| Series | 10 |
| Cage Material | Brass |
| Width | 2.56 in, 65 mm |
| Inner Ring Width | 2.56 in, 65 mm |
| Bore Type | Cylindrical |
| O.D. | 15.75 in, 400 mm |
| Static Load Rating | 965 kN |
| Inch/Metric | Metric |
| Outer Ring Width | 2.56 in, 65 mm |
| Dynamic Load Rating | 627 kN |
| No. of Rows | Single |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Weight | 65.964 LB |
| EAN or UPC | 7316574092369 |

