- 9.45 in Inner Diameter
- 14.17 in Outer Diameter
- 2.2 in Width
| Bearing Type | Radial |
| No. of Rows | Single |
| Dynamic Load Rating | 523 kN |
| Outer Ring Width | 2.2 in, 56 mm |
| Width | 2.2 in, 56 mm |
| Static Load Rating | 800 kN |
| I.D. | 240 mm |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.2 in, 56 mm |
| Precision Rating | ABEC 1 |
| Series | 10 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. | 360 mm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Weight | 43.585 LB |
| EAN or UPC | 7316574092383 |

