- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- 2.01 in Width
| Outer Ring Width | 2.01 in, 51 mm |
| Static Load Rating | 570 kN |
| No. of Rows | Single |
| I.D. | 7.87 in, 200 mm |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 2.01 in, 51 mm |
| Cage Material | Brass |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| O.D. | 12.2 in, 310 mm |
| Dynamic Load Rating | 440 kN |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Series | 10 |
| Width | 2.01 in, 51 mm |
| Weight | 31.526 LB |
| EAN or UPC | 7316574080687 |

