- 7.48 in Inner Diameter
- 11.42 in Outer Diameter
- 1.81 in Width
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| O.D. | 11.42 in, 290 mm |
| Dynamic Load Rating | 347 kN |
| Outer Ring Width | 1.81 in, 46 mm |
| No. of Rows | Single |
| Cage Material | Brass |
| Width | 1.81 in, 46 mm |
| I.D. | 7.48 in, 190 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.81 in, 46 mm |
| Inch/Metric | Metric |
| Static Load Rating | 500 kN |
| Series | 10 |
| Material | Bearing Steel |
| Weight | 24.745 LB |
| EAN or UPC | 7316574213047 |

