- Radial Bearing Type
- Single Row
- 160 mm Inside Diameter
- 240 mm Outside Diameter
- 38 mm Width
| I.D. | 160 mm |
| Inch/Metric | Metric |
| Outside Dia. | 240 mm |
| Inside Dia. | 160 mm |
| O.D. | 240 mm |
| Bearing Type | Radial |
| Rows of Balls | Single |
| Weight | 13.382 LB |
| EAN or UPC | 7316571785233 |

