- 6.3 in Inner Diameter
- 9.45 in Outer Diameter
- 1.5 in Width
| O.D. Type | Cylindrical |
| I.D. | 160 mm |
| Inner Ring Width | 1.5 in, 38 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Bearing Part | Complete Bearing |
| Dynamic Load Rating | 229 kN |
| Width | 1.5 in, 38 mm |
| Precision Rating | ABEC 1 |
| Cage Material | Solid Machined |
| Bearing Style | Complete Bearing |
| Outer Ring Width | 1.5 in, 38 mm |
| Rows of Balls | Single |
| Material | Steel |
| Radial Internal Clearance | C3 |
| Static Load Rating | 325 kN |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Relubrication Feature | Without |
| No. of Ribs - Outer Ring | 2 |
| No. of Rows | Single |
| O.D. | 240 mm |
| Series | 10 |
| Tolerance | Normal (PN) |
| Weight | 13.382 LB |
| EAN or UPC | 7316571293684 |

