- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- 1.3 in Width
applications
- Traction motors
- Gearboxes
- Electric motors
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Inch/Metric | Metric |
| Rows of Balls | Single |
| No. of Ribs - Outer Ring | 2 |
| O.D. | 8.27 in, 210 mm |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Oil Hole | w/o Oil Hole |
| Bearing Part | Complete Bearing |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Enclosure | Open |
| Relubrication Feature | Without |
| Inner Ring Width | 1.3 in, 33 mm |
| Series | 10 |
| Capacity | Standard Capacity |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance | C3 |
| Cage Type | Solid Machined |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| Width | 1.3 in, 33 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| End Type | Open End |
| Tolerance | Normal (PN) |
| Precision Ground | Yes |
| Dynamic Load Rating | 172 kN |
| Static Load Rating | 245 kN |
| No. of Rows | Single |
| I.D. | 5.51 in, 140 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 8.876 LB |
| EAN or UPC | 7316577652270 |

