- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- 1.1 in Width
| Static Load Rating | 166 kN |
| Inner Ring Width | 1.1 in, 28 mm |
| Bearing Type | Radial |
| Series | 10 |
| Width | 1.1 in, 28 mm |
| I.D. | 110 mm |
| O.D. | 170 mm |
| Rows of Balls | Single |
| O.D. Type | Cylindrical |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Precision Rating | ABEC 5 |
| Outside Dia. | 170 mm |
| Dynamic Load Rating | 128 kN |
| Material | Bearing Steel |
| Inside Dia. | 110 mm |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.1 in, 28 mm |
| Weight | 5.192 LB |
| EAN or UPC | 7316571599847 |

