- 4.33 in Inner Diameter
- 6.69 in Outer Diameter
- 1.1 in Width
| Rows of Balls | Single |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| No. of Rows | Single |
| Cage Material | Solid Machined |
| Inch/Metric | Metric |
| Series | 10 |
| Bearing Type | Radial |
| Bearing Style | Complete Bearing |
| Cage Type | Solid Machined |
| Bore Type | Round Bore |
| Material | Steel |
| Radial Internal Clearance | C3 |
| I.D. | 110 mm |
| O.D. | 170 mm |
| Dynamic Load Rating | 128 kN |
| Width | 1.1 in, 28 mm |
| Static Load Rating | 166 kN |
| Inner Ring Width | 1.1 in, 28 mm |
| Relubrication Feature | Without |
| Outer Ring Width | 1.1 in, 28 mm |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 2 |
| O.D. Type | Cylindrical |
| Weight | 5.216 LB |
| EAN or UPC | 7316577012951 |

