- 3.54 in Inner Diameter
- 5.51 in Outer Diameter
- 0.94 in Width
| Material | Bearing Steel |
| Special Features | Special Spec for Traction Motors (VA301) |
| Bore Type | Cylindrical |
| O.D. | 5.51 in, 140 mm |
| Static Load Rating | 104 kN |
| Inch/Metric | Metric |
| Cage Material | Brass |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 80.9 kN |
| Inner Ring Width | 0.94 in, 24 mm |
| Outer Ring Width | 0.94 in, 24 mm |
| No. of Rows | Single |
| I.D. | 3.54 in, 90 mm |
| Series | 10 |
| Precision Rating | ABEC 1 |
| Width | 0.94 in, 24 mm |
| Weight | 3.036 LB |
| EAN or UPC | 7316577064110 |

