- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- 0.87 in Width
| O.D. | 5.12 in, 130 mm |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Inner Ring Width | 0.87 in, 22 mm |
| Series | 10 |
| Static Load Rating | 86.5 kN |
| I.D. | 3.35 in, 85 mm |
| Cage Material | Brass |
| Outer Ring Width | 0.87 in, 22 mm |
| No. of Rows | Single |
| Width | 0.87 in, 22 mm |
| Material | Bearing Steel |
| Dynamic Load Rating | 68.2 kN |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Weight | 2.425 LB |
| EAN or UPC | 7316575333782 |

