- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
| O.D. | 125 mm |
| Cage Material | Solid Machined |
| Static Load Rating | 127 kN |
| Outer Ring Width | 0.87 in, 22 mm |
| Dynamic Load Rating | 99 kN |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 80 mm |
| Relubrication Feature | Without |
| Bore Type | Round Bore |
| Series | 10 |
| Rows of Balls | 1 |
| Radial Internal Clearance | Group N |
| No. of Rows | Single |
| Cage Type | Solid Machined |
| Width | 0.87 in, 22 mm |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Inner Ring Width | 0.87 in, 22 mm |
| Weight | 2.326 LB |
| EAN or UPC | 7316574764150 |

