- 3.15 in Inner Diameter
- 4.92 in Outer Diameter
- 0.87 in Width
| Outer Ring Width | 0.87 in, 22 mm |
| Outside Dia. | 125 mm |
| O.D. | 125 mm |
| Width | 0.87 in, 22 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.87 in, 22 mm |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Inside Dia. | 80 mm |
| Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Dynamic Load Rating | 64.4 kN |
| No. of Rows | Single |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Series | 10 |
| I.D. | 80 mm |
| Static Load Rating | 78 kN |
| Weight | 2.024 LB |
| EAN or UPC | 7316577031785 |

