- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 0.79 in Width
| I.D. | 70 mm |
| Cage Material | Polyamide |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Width | 0.79 in, 20 mm |
| O.D. | 110 mm |
| Rows of Balls | Single |
| Material | Bearing Steel |
| Dynamic Load Rating | 76.5 kN |
| O.D. Type | Cylindrical |
| Static Load Rating | 93 kN |
| Inner Ring Width | 0.79 in, 20 mm |
| Outer Ring Width | 0.79 in, 20 mm |
| Series | 10 |
| No. of Rows | Single |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Weight | 1.44 LB |
| EAN or UPC | 7316571565392 |

