- 2.56 in Inner Diameter
- 3.94 in Outer Diameter
- 0.71 in Width
| Width | 0.71 in, 18 mm |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 0.71 in, 18 mm |
| Inner Ring Width | 0.71 in, 18 mm |
| Cage Material | Polyamide |
| Static Load Rating | 81.5 kN |
| I.D. | 2.56 in, 65 mm |
| O.D. | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Series | 10 |
| Inch/Metric | Metric |
| Dynamic Load Rating | 62.7 kN |
| Weight | 1.039 LB |
| EAN or UPC | 7316571559070 |

