- 19.69 in Inner Diameter
- 28.35 in Outer Diameter
- 3.94 in Width
| Bearing Type | Radial |
| No. of Ribs - Outer Ring | 2 |
| I.D. | 500 mm |
| Bore Type | Round Bore |
| Cage Type | Solid Machined |
| Tolerance | Normal (PN) |
| O.D. | 720 mm |
| Radial Internal Clearance | Group N |
| Series | 10 |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| No. of Rows | Single |
| Dynamic Load Rating | 1720 kN |
| Static Load Rating | 3100 kN |
| Bearing Style | Complete Bearing |
| Width | 3.94 in, 100 mm |
| Outer Ring Width | 3.94 in, 100 mm |
| Rows of Balls | Single |
| Inner Ring Width | 3.94 in, 100 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Relubrication Feature | Without |
| Material | Steel |
| Bearing Part | Complete Bearing |
| Weight | 349.785 LB |
| EAN or UPC | 7316570456905 |

