- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 280 mm Inside Diameter
- 380 mm Outside Diameter
| Material | Steel |
| Bearing Type | Radial |
| Tolerance | Class (SP) |
| Cage Material | Solid Machined |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 3 |
| Bore Type | Round Bore |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| Inch/Metric | Metric |
| O.D. | 380 mm |
| Cage Type | Solid Machined |
| Bearing Style | Complete Bearing |
| End Type | Open End |
| Radial Internal Clearance | C1 |
| Origin | Cylindrical Radial |
| I.D. | 280 mm |
| Weight | 82.856 LB |
| EAN or UPC | 7316577720245 |

