- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 160 mm Inside Diameter
- 220 mm Outside Diameter
| O.D. | 220 mm |
| I.D. | 160 mm |
| Material | Steel |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Cage Type | Solid Machined |
| Tolerance | Class (SP) |
| End Type | Open End |
| Bore Type | Round Bore |
| No. of Ribs - Outer Ring | 3 |
| Rows of Balls | Multi |
| Origin | Cylindrical Radial |
| Radial Internal Clearance | C1 |
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Weight | 15.41 LB |
| EAN or UPC | 7316577302403 |

