- Radial Bearing Type
- Multi Rows
- Round Bore Type
- 460 mm Inside Diameter
- 760 mm Outside Diameter
| Outside Dia. | 760 mm |
| Inch/Metric | Metric |
| Cage Material | Solid Machined |
| Inside Dia. | 460 mm |
| Rows of Balls | Multi |
| No. of Ribs - Outer Ring | 3 |
| Tolerance | Normal (PN) |
| Relubrication Feature | Without |
| Radial Internal Clearance | Group N |
| Material | Steel |
| O.D. | 760 mm |
| Bearing Type | Radial |
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| I.D. | 460 mm |
| Bore Type | Round Bore |
| Cage Type | Solid Machined |
| Weight | 1238.09 LB |
| EAN or UPC | 7316570246957 |

