- Radial Bearing Type
- Multi Rows
- Tapered Bore Type
- 320 mm Inside Diameter
- 440 mm Outside Diameter
| Bearing Part | Complete Bearing |
| Bearing Style | Complete Bearing |
| Relubrication Feature | With |
| I.D. | 320 mm |
| O.D. | 440 mm |
| No. of Ribs - Outer Ring | 3 |
| Bore Type | Tapered Bore |
| Outside Dia. | 440 mm |
| Material | Steel |
| Tolerance | Class (SP) |
| Radial Internal Clearance | Group (C1) |
| Cage Material | Solid Machined |
| Inside Dia. | 320 mm |
| Inch/Metric | Metric |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Weight | 138.891 LB |
| EAN or UPC | 7316570234916 |

