Skip to content Skip to navigation menu
Double Row Steel Cylindrical Bearing

NNU 4944 B/SPW33

Double Row Steel Cylindrical Bearing
Item #101176621
  • 8.66 in Inner Diameter
  • 11.81 in Outer Diameter
  • 3.15 in Width
Double Row Steel Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.66 in Inner Diameter
  • 11.81 in Outer Diameter
  • 3.15 in Width
Bearing Style Complete Bearing
Cage Type Solid Machined
End Type Open End
Origin Cylindrical Radial
Static Load Rating 1140 kN
No. of Rows Double
Bearing Type Radial
Bore Type Cylindrical
Cage Material Brass
O.D. 11.81 in, 300 mm
Series 49
I.D. 8.66 in, 220 mm
Rows of Balls 2
Material Bearing Steel
Inner Ring Width 3.15 in, 80 mm
Width 3.15 in, 80 mm
Radial Internal Clearance C1
Inch/Metric Metric
Outer Ring Width 3.15 in, 80 mm
Dynamic Load Rating 512 kN
Tolerance Class (SP)
Lubrication Hole/Groove Hole, Groove
O.D. Type Cylindrical
Precision Rating ABEC 5
Weight 37.909 LB
EAN or UPC 7316577115881
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison