- 6.69 in Inner Diameter
- 9.06 in Outer Diameter
- 2.36 in Width
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Static Load Rating | 695 kN |
| Rows of Balls | Multi |
| Dynamic Load Rating | 336 kN |
| No. of Rows | Double |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| I.D. | 170 mm |
| Material | Steel |
| Radial Internal Clearance | C3 |
| O.D. | 230 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Tolerance | Class (SP) |
| Bearing Style | Complete Bearing |
| Outer Ring Width | 2.36 in, 60 mm |
| Bearing Part | Complete Bearing |
| Series | 49 |
| Inch/Metric | Metric |
| Precision Rating | ABEC 5 |
| Relubrication Feature | With |
| Width | 2.36 in, 60 mm |
| Lubrication Hole/Groove | Hole, Groove |
| No. of Ribs - Outer Ring | 3 |
| Cage Material | Solid Machined |
| Weight | 16.226 LB |
| EAN or UPC | 7316570743340 |

