Skip to content Skip to navigation menu
Radial Cylindrical Roller Bearing

NNU 4928 BK/SPW33

Radial Cylindrical Roller Bearing
Item #101176610
  • 5.51 in Inner Diameter
  • 7.48 in Outer Diameter
  • 1.97 in Width
Radial Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5.51 in Inner Diameter
  • 7.48 in Outer Diameter
  • 1.97 in Width
Cage Type Solid Machined
Inch/Metric Metric
Static Load Rating 400 kN
No. of Ribs - Outer Ring 3
Series 49
No. of Rows Double
Bearing Style Complete Bearing
O.D. Type Cylindrical
Width 1.97 in, 50 mm
Rows of Balls Multi
Tolerance Class (SP)
O.D. 190 mm
Dynamic Load Rating 190 kN
Inner Ring Width 1.97 in, 50 mm
Cage Material Solid Machined
I.D. 140 mm
Bearing Type Radial
Bearing Part Complete Bearing
Lubrication Hole/Groove Hole, Groove
Relubrication Feature With
Material Steel
Radial Internal Clearance C1
Precision Rating ABEC 5
End Type Open End
Outer Ring Width 1.97 in, 50 mm
Origin Cylindrical Radial
Bore Type Round Bore
Weight 9.634 LB
EAN or UPC 7316576611735
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison