- 16.54 in Inner Diameter
- 27.56 in Outer Diameter
- 11.02 in Width
| No. of Ribs - Outer Ring | 3 |
| Dynamic Load Rating | 5500 kN |
| Origin | Cylindrical Radial |
| Rows of Balls | Multi |
| Outer Ring Width | 11.02 in, 280 mm |
| Series | 41 |
| Width | 11.02 in, 280 mm |
| Inner Ring Width | 11.02 in, 280 mm |
| Inch/Metric | Metric |
| Relubrication Feature | With |
| Bearing Style | Complete Bearing |
| Precision Rating | ABEC 1 |
| O.D. | 700 mm |
| Radial Internal Clearance | Group N |
| Bearing Part | Complete Bearing |
| No. of Rows | Double |
| Bore Type | Round Bore |
| Cage Material | Solid Machined |
| Cage Type | Solid Machined |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| Material | Steel |
| Static Load Rating | 11400 kN |
| I.D. | 420 mm |
| End Type | Open End |
| O.D. Type | Cylindrical |
| Weight | 1014.315 LB |
| EAN or UPC | 7316577014795 |

