- 12.6 in Inner Diameter
- 21.26 in Outer Diameter
- 8.58 in Width
| Radial Internal Clearance | C3 |
| Dynamic Load Rating | 3410 kN |
| O.D. | 540 mm |
| Tolerance | Normal (PN) |
| Bearing Style | Complete Bearing |
| Width | 8.58 in, 218 mm |
| Cage Type | Solid Machined |
| Relubrication Feature | Without |
| Material | Steel |
| Series | 41 |
| I.D. | 320 mm |
| Bearing Type | Radial |
| Static Load Rating | 6200 kN |
| Inner Ring Width | 8.58 in, 218 mm |
| No. of Rows | Double |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Cage Material | Solid Machined |
| Outer Ring Width | 8.58 in, 218 mm |
| Bearing Part | Complete Bearing |
| No. of Ribs - Outer Ring | 3 |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Weight | 488.213 LB |
| EAN or UPC | 7316570105230 |

