- 5.12 in Inner Diameter
- 7.87 in Outer Diameter
- 3.74 in Width
applications
- Traction motors
- Electric motors
- Gearboxes
features
- Logarithmically crowned rollers
- High speed performance
- Precision-honed rolling contact surfaces
compliances
- 0
| Sealing | Seal On Both Sides |
| Seal Type | Contact |
| Bore Type | Cylindrical |
| Static Load Rating | 1040 kN |
| Origin | Cylindrical Radial |
| I.D. | 5.12 in, 130 mm |
| Rows of Balls | Double |
| Material | Bearing Steel |
| Series | 50 |
| No. of Rows | Double |
| Outer Ring Width | 3.74 in, 95 mm |
| Tolerance | Normal (PN) |
| End Type | Open End |
| Bearing Type | Radial |
| Lubricant | Grease |
| O.D. | 7.87 in, 200 mm |
| Inner Ring Width | 3.74 in, 95 mm |
| Dynamic Load Rating | 616 kN |
| Cage Material | None |
| Bearing Style | Complete Bearing |
| Width | 3.74 in, 95 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole, Groove |
| Precision Rating | ABEC 1 |
| Weight | 23.303 LB |
| EAN or UPC | 7316577722546 |

