- 2.95 in Inner Diameter
- 4.53 in Outer Diameter
- 2.13 in Width
| Inner Ring Width | 2.13 in, 54 mm |
| O.D. | 4.53 in, 115 mm |
| Static Load Rating | 310 kN |
| I.D. | 2.95 in, 75 mm |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Width | 2.13 in, 54 mm |
| Series | 50 |
| Lubricant | Grease |
| Dynamic Load Rating | 224 kN |
| No. of Rows | Double |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole, Groove |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.13 in, 54 mm |
| Weight | 4.259 LB |
| EAN or UPC | 7316572507797 |

