- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- 2.13 in Width
| Static Load Rating | 285 kN |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Inner Ring Width | 2.13 in, 54 mm |
| Precision Rating | ABEC 1 |
| Width | 2.13 in, 54 mm |
| No. of Rows | Double |
| I.D. | 2.76 in, 70 mm |
| Lubricant | Grease |
| Lubrication Hole/Groove | Hole, Groove |
| Dynamic Load Rating | 187 kN |
| Outer Ring Width | 2.13 in, 54 mm |
| Series | 50 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| O.D. | 4.33 in, 110 mm |
| Weight | 4.126 LB |
| EAN or UPC | 7316572507780 |

