- 1.77 in Inner Diameter
- 2.95 in Outer Diameter
- 1.57 in Width
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole, Groove |
| O.D. Type | Cylindrical |
| O.D. | 2.95 in, 75 mm |
| Dynamic Load Rating | 102 kN |
| I.D. | 1.77 in, 45 mm |
| Static Load Rating | 146 kN |
| Inner Ring Width | 1.57 in, 40 mm |
| Width | 1.57 in, 40 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Series | 50 |
| Inch/Metric | Metric |
| No. of Rows | Double |
| Precision Rating | ABEC 1 |
| Lubricant | Grease |
| Weight | 1.576 LB |
| EAN or UPC | 7316572523582 |

