- 1.18 in Inner Diameter
- 2.17 in Outer Diameter
- 1.34 in Width
| Lubricant | Grease |
| O.D. | 2.17 in, 55 mm |
| Precision Rating | ABEC 1 |
| Series | 50 |
| Inch/Metric | Metric |
| Width | 1.34 in, 34 mm |
| No. of Rows | Double |
| I.D. | 1.18 in, 30 mm |
| Lubrication Hole/Groove | Hole, Groove |
| Bore Type | Cylindrical |
| Static Load Rating | 75 kN |
| Material | Bearing Steel |
| Inner Ring Width | 1.34 in, 34 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.34 in, 34 mm |
| Dynamic Load Rating | 57.2 kN |
| Weight | 0.8 LB |
| EAN or UPC | 7316572511770 |

