- 10.24 in Inner Diameter
- 15.75 in Outer Diameter
- 7.48 in Width
| Dynamic Load Rating | 5720 kN |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole, Groove |
| Outer Ring Width | 7.48 in, 190 mm |
| O.D. | 15.75 in, 400 mm |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Inner Ring Width | 7.48 in, 190 mm |
| Width | 7.48 in, 190 mm |
| I.D. | 10.24 in, 260 mm |
| No. of Rows | Double |
| Static Load Rating | 10200 kN |
| Series | 50 |
| Weight | 389.556 LB |
| EAN or UPC | 7316572843642 |

