- 8.66 in Inner Diameter
- 13.39 in Outer Diameter
- 6.3 in Width
| Precision Rating | ABEC 1 |
| Outside Dia. | 340 mm |
| Dynamic Load Rating | 4020 kN |
| Inside Dia. | 220 mm |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Width | 6.3 in, 160 mm |
| O.D. Type | Cylindrical |
| Static Load Rating | 7200 kN |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole, Groove |
| No. of Rows | Double |
| I.D. | 8.66 in, 220 mm |
| Inner Ring Width | 6.3 in, 160 mm |
| O.D. | 13.39 in, 340 mm |
| Series | 50 |
| Outer Ring Width | 6.3 in, 160 mm |
| Weight | 239.642 LB |
| EAN or UPC | 7316572277850 |

