- 12.6 in Inner Diameter
- 18.9 in Outer Diameter
- 4.76 in Width
| Inch/Metric | Metric |
| Bearing Part | Complete Bearing |
| Bearing Type | Radial |
| Inner Ring Width | 4.76 in, 121 mm |
| Width | 4.76 in, 121 mm |
| O.D. | 480 mm |
| Tolerance | Class (SP) |
| I.D. | 320 mm |
| Static Load Rating | 2600 kN |
| Rows of Balls | Multi |
| No. of Rows | Double |
| Outer Ring Width | 4.76 in, 121 mm |
| Dynamic Load Rating | 1320 kN |
| Relubrication Feature | With |
| Series | 30 |
| No. of Ribs - Inner Ring | 3 |
| Bore Type | Round Bore |
| Cage Material | Solid Machined |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C1 |
| Material | Steel |
| Precision Rating | ABEC 5 |
| Lubrication Hole/Groove | Hole, Groove |
| Cage Type | Solid Machined |
| Bearing Style | Complete Bearing |
| Weight | 189.487 LB |
| EAN or UPC | 7316577722393 |

